Clean Tek Professional Green Steel Heavy-Duty Floor Squeegee - Curved - 35 3/4in
- Mfr # RWT1756G
- Zoro # G925033401
product price:Â
$
27.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1756G
- Zoro #
- G925033401
- UPC #
- 840126000000
- Country of Origin
- China
Description
Ensure a clean floor with our Clean Tek Professional Green Steel Heavy-Duty Floor Squeegee. Pair this large floor squeegee with our collection of compatible Clean Tek Professional handles for a complete, ergonomic cleaning solution. The curved design of this floor squeegee conforms to surfaces for efficient water and debris removal along edges and corners. Featuring a black rubber blade, this shower squeegee excels at removing water and debris from various surfaces. Designed with a robust steel frame, this bathroom squeegee withstands heavy use and resists bending or warping over time. With dimensions of 35.83 inches in length by 5.91 inches in width by 2.76 inches in height, this commercial floor squeegee is ideal for large areas. Sold in a 1 count box. Handle is available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.