Wire Grip wet mop handle on 60" wood handle, 12PK
- Mfr # HANDWETWO11/8PC
- Zoro # G023548029
product price:Â
$
248.99
/pk of 12, $20.75/ea
Free Shipping & Returns
Key Features
Frame Material
Steel
Handle Length
60"
Handle Material
Wood
Features
Compression Design
Frame Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HANDWETWO11/8PC
- Zoro #
- G023548029
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Handle Length
- 60"
- Frame Width
- 1"
- Handle Diameter
- 1.125"
Details
- Frame Material
- Steel
- Handle Material
- Wood
- Features
- Compression Design
- Item
- Mop Handle
- Weight
- 2.35 lbs
- For Use With
- Wet mop
- Handle Color
- Black
- Application
- floor cleaning
Description
Powder coated black wire wet grip wet mop connector attached to 1.125"x60" laminated wood handle, 12 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.