Shop RESTAURANTWARE
Create Account
Coco Casa Handmade Coconut Candle Bowl - Coconut Mango - 4in x 4in x 2 3/4in, 10PK
- Mfr # RWB0684BR
- Zoro # G325026324
product price:Â
$
199.99
/pk of 10, $20.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0684BR
- Zoro #
- G325026324
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Elevate the ambiance of your establishment with our Coco Casa Handmade Coconut Candle Bowls. These coconut shell candles are meticulously handcrafted, providing a unique and natural touch to your decor. Featuring a delightful coconut mango fragrance, these wax candles fill your space with a tropical aroma that is sure to please your customers. These candles are hand-poured with a double wax blend of soy and coconut wax, ensuring a consistent burn to maximize their burn time. The coconut bowls of these handmade candles are not only sustainable, but they also reduce waste, making them an environmentally friendly choice. These coconut bowl candles have a built-in base for stability and are designed to last up to 13 hours, offering a long-lasting ambiance for your establishment. The wooden wick of these handmade scented candles adds to the natural aesthetic and is zinc-free, further enhancing the eco-friendly aspect. These candles are commercially compostable and biodegradable, making them an excellent choice for eco-conscious businesses. The bowls can be reused after these candles have fully burned, providing you with functional and stylish vessels for small decor. Measuring 4 inches in diameter and 2.75 inches in height, these candles are the ideal size for table settings or counter displays. Sold in a 10 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.