Shop RESTAURANTWARE
Create Account
Coco Casa Handmade Wood Dough Bowl Candle - Lavender - 9in x 5 1/2in x 2in, 10PK
- Mfr # RWB0702BR
- Zoro # G225029845
product price:Â
$
282.99
/pk of 10, $28.30/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0702BR
- Zoro #
- G225029845
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Add a touch of rustic charm to your establishment with our Coco Casa Handmade Wood Dough Bowl Candles. Handcrafted with natural materials, these dough bowl candles bring a sense of warmth and comfort to any setting. The lavender fragrance of these candles, hand-poured with a double wax blend of soy and coconut, creates a tranquil, inviting ambiance. These wooden bowl candles feature three wooden wicks, offering a soft, flickering glow and a longer burn time of up to 18 hours. The wooden dough bowls of these candles are not only a sustainable option but also a remarkable way to reduce waste, as they can be reused once the candle has fully burnt. Made from reclaimed waste that would have otherwise ended up in a landfill, these bread bowl candles exemplify our commitment to sustainability. These candles in wooden bowls are zinc-free and phthalate-free, ensuring a cleaner burn and a healthier environment. Commercially compostable and biodegradable, these candles contribute to a cleaner, greener planet. Measuring 9 inches in length by 5.5 inches in width by 2 inches in height, these candles fit effortlessly into your decor, whether for a restaurant, bistro, bakery, or catering event. Sold in a 10 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.