Coco Casa Handmade Coconut Candle Bowl - Jasmine - 4in x 4in x 2 3/4in
- Mfr # RWB0688BR-1
- Zoro # G325037726
product price:Â
$
27.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0688BR-1
- Zoro #
- G325037726
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Elevate your dining experience with our Coco Casa Handmade Coconut Candle Bowl. Crafted from a reclaimed coconut shell, this handmade scented candle not only reduces waste but also provides a sustainable and eco-friendly alternative to traditional candles. The hand-poured jasmine fragrance infuses any space with a soothing aroma, while the double wax blend of soy and coconut wax ensures a consistent burn and maximizes the impressive 13-hour burn time. This zinc-free wood wick candle offers a steady burn, further enhancing your sensory experience. Once this candle has been fully used, the bowl can be repurposed. This coconut bowl candle is not only visually appealing but also functional, featuring a built-in base for stability. Commercially compostable and biodegradable, this candle bowl is a must-have addition to any bakery, restaurant, or catered event. Measuring 4 inches in diameter and 2.75 inches in height, this coconut shell candle is the perfect size for tabletops or countertops. Sold in a 1 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.