Coco Casa Handmade Coconut Candle Bowl - Lavender - 4in x 4in x 2 3/4in
- Mfr # RWB0689BR-1
- Zoro # G925031476
product price:Â
$
27.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0689BR-1
- Zoro #
- G925031476
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Ignite the ambiance of your establishment with our Coco Casa Handmade Coconut Candle Bowl. Crafted from a reclaimed coconut shell, this coconut shell candle offers a sustainable and waste-reducing solution for your bistro or bakery. Each candle is hand-poured and infused with a soothing lavender fragrance, transforming your establishment into a haven of tranquility. This handmade candle features a double wax blend of soy and coconut wax, providing a consistent and long-lasting burn time of up to 13 hours. With a zinc-free wooden wick, this coconut wax candle burns evenly, ensuring maximum utilization of the wax. This handmade scented candle is housed in a reusable coconut bowl with a built-in base, adding a natural aesthetic to your restaurant or catering service. Commercially compostable and biodegradable, this coconut bowl candle is not just visually appealing but is also sustainable. With dimensions of 4 inches in diameter and 2.75 inches in height, this candle fits seamlessly into any setting. Sold in a 1 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.