Shop RESTAURANTWARE
Create Account
Coco Casa Handmade Wood Dough Bowl Candle - Vanilla - 9in x 5 1/2in x 2in, 10PK
- Mfr # RWB0705BR
- Zoro # G225029913
product price:Â
$
282.99
/pk of 10, $28.30/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0705BR
- Zoro #
- G225029913
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Introduce a unique touch of elegance and comfort to your food industry workspace with our Coco Casa Handmade Wood Dough Bowl Candles. These artisanal candles not only enliven your environment but also promote sustainability, being hand-poured into reclaimed wooden bowls that would otherwise contribute to landfill waste. Each candle features three wooden wicks for an even burn and a captivating, cozy glow. These dough bowl candles, imbued with a soothing vanilla fragrance, create a serene atmosphere conducive to quality food preparation and service. The accompanying wooden bowls are not only sustainable but also reusable after the candle has been fully utilized, further accentuating our commitment to reducing waste. These bread bowl candles are made with a double wax blend of soy and coconut wax, ensuring a burn time of up to 18 hours. To adhere to eco-friendliness and safety, these candles are zinc-free and phthalate-free. These candles are commercially compostable and biodegradable, promoting sustainability. Measuring 9 inches in length by 5.5 inches in width by 2 inches in height, these handmade scented candles are a versatile addition to any setting. Sold in a 10 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.