Shop RESTAURANTWARE
Create Account
Coco Casa Handmade Coconut Candle Bowl - Sandalwood and Shea - 4in x 4in x 2 3/4in
- Mfr # RWB0683BR-1
- Zoro # G325035821
product price:Â
$
27.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0683BR-1
- Zoro #
- G325035821
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Infuse your establishment with the warm, indulgent aroma of our Coco Casa Handmade Coconut Candle Bowl. Handcrafted from a reclaimed coconut shell, this coconut shell candle is not only beautiful to look at but also contributes to sustainability and waste reduction in the food industry. This handmade scented candle is infused with the calming scent of sandalwood and shea, transforming your space into a tranquil retreat. This coconut bowl candle is filled with a double wax blend of soy and coconut wax, ensuring a clean, consistent burn for up to 13 hours. Adding a unique touch, the zinc-free wooden wick of this candle enhances the ambiance with its soft, gentle flicker. This coconut wax candle also features a built-in base, providing stability and preventing wax spills. Once this candle has been fully used, the coconut bowl can be reused, further promoting sustainability. This phthalate-free coconut candle is commercially compostable and biodegradable, helping to reduce your establishment's environmental impact. With a dimension of 4 inches in diameter by 2.75 inches in height, this candle fits perfectly on tables, counters, and shelves. Sold in a 1 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.