Coco Casa Handmade Coconut Shell Candle - Sandalwood and Shea - 4in x 4in x 2 3/4in, 10PK
- Mfr # RWB0666BR
- Zoro # G725031768
product price:Â
$
154.99
/pk of 10, $15.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0666BR
- Zoro #
- G725031768
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Immerse your space in the serene ambiance of our Coco Casa Handmade Coconut Shell Candles. Handmade with care, these coconut shell candles introduce an element of natural aesthetics to your setting, while the fragrance of sandalwood and shea creates a soothing and inviting atmosphere. Hand-poured for precision, these candles are crafted from a double wax blend of soy and coconut wax, offering a clean, slow burn that lasts up to 13 hours. These coconut shell candles not only reduce waste but also serve as a sustainable, reclaimed resource that would have otherwise ended up in a landfill. The wooden wick of these candles ensures a consistent, zinc-free burn, maximizing burn time and adding a visually pleasing touch to your decor. Once the candle is fully used, the coconut shell transforms into a reusable bowl, adding to its appeal. These phthalate-free coconut wax candles are commercially compostable and biodegradable. With dimensions of 4 inches in diameter by 2.75 inches in height, these coconut bowl candles are the perfect size for any tabletop or counter. Sold in a 10 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.