Coco Casa Handmade Wood Dough Bowl Candle - Sandalwood and Shea - 17 3/4in x 5 1/2in x 2in, 10PK
- Mfr # RWB0718BR
- Zoro # G725028256
product price:Â
$
476.99
/pk of 10, $47.70/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0718BR
- Zoro #
- G725028256
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Infuse your food business atmosphere with the soothing aroma of our Coco Casa Handmade Wood Dough Bowl Candles. These naturally handmade dough bowl candles embody an eco-friendly accent and provide a sensory experience with their enchanting sandalwood and shea fragrance. The wooden bowls of these wax candles are sustainably sourced, representing a commitment to reduce waste and support environmental preservation. Hand-poured with a double wax blend of soy and coconut wax, these candles ensure a clean and extended burn. Five wooden wicks are embedded in each of these bread bowl candles, offering a gentle, crackling sound that complements the warm and inviting ambiance. With a burn time of up to 20 hours, these wooden bowl candles create a lasting impression on your clientele. Commercially compostable and biodegradable, these candles are an eco-conscious choice, helping to minimize landfill waste. These zinc-free and phthalate-free candles ensure a safer burn, making them an ideal choice for the food industry. Once these candles are fully used, the wooden bowls can be reused, further enhancing their sustainability credentials. Measuring 17.75 inches in length by 5.5 inches in width by 2 inches in height, these candles fit seamlessly into any decor. Sold in a 10 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.