Coco Casa Handmade Wood Heart Dough Bowl Candle - Pineapple Papaya - 7in x 5 1/2in x 2in
- Mfr # RWB0694BR-1
- Zoro # G525036185
product price:Â
$
36.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0694BR-1
- Zoro #
- G525036185
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Brighten your dining establishment with our Coco Casa Handmade Wood Heart Dough Bowl Candle. This candle is uniquely crafted in a wooden heart-shaped bowl that exudes a rustic charm, making it an ideal addition to any food establishment. Hand-poured with a double wax blend of soy and coconut wax, this dough bowl candle produces a comforting pineapple papaya fragrance that enhances the ambiance of your restaurant or bakery. The three zinc-free cotton wicks of this wax candle ensure a clean and long-lasting burn for up to 18 hours, providing your establishment with a cost-effective lighting solution. Being handmade, each candle boasts unique attributes, adding a touch of authenticity to your decor. The practicality of this candle extends beyond its burn time, as the wooden bowl can be reused after the candle has fully burned down. Made from reclaimed waste that would have ended up in a landfill otherwise, this candle not only adds to your decor but also upholds your commitment to environmental sustainability. The wooden bowl is commercially compostable and biodegradable, making it an environmentally friendly choice. Measuring 7 inches in length by 5.5 inches in width by 2 inches in height, this candle occupies minimal space on your tables while delivering maximum impact. Sold in a 1 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.