Eco Display Iron Condiment Rack Frame - 21in x 15 1/4in x 12 1/4in
- Mfr # RWT0602
- Zoro # G525033382
product price:Â
$
143.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0602
- Zoro #
- G525033382
- UPC #
- 810019000000
- Country of Origin
- China
Description
Neatly present grab-and-go goods at the front of your bakery with our Eco Display Iron Condiment Rack Frame. This metal spice rack is crafted from iron and includes 3 layered shelves. Featuring a shiny silver finish, this 3 tier metal rack is the perfect blend of function and style. Pair this metal spice rack with their matching Eco Display Bamboo Boxes to store all kinds of condiments, kitchen utensils, and napkins. With a thick wire construction, this 3 tier metal rack is freestanding and made to hold the weight of your items without tipping over. This iron spice rack has angled shelves to provide easy visibility for customers. Measuring 21 inches long and 15.25 inches wide and 12.5 inches tall, this 3 tier metal rack is sold in a 1 count box. Bamboo boxes are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.