Shop HOMEROOTS
See all product information
Create Account
Set of Two Clear And Gold Crystal Geometric Pepper Shakers
- Mfr # 376101
- Zoro # G223438885
product price:Â
$
85.65
/ea
Key Features
Shape
Rectangle
Set Size
2
Depth
2 in
Width
2 in
Kitchen Accessory Type
Pepper Shaker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376101
- Zoro #
- G223438885
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Kitchen Accessory Type
- Pepper Shaker
- Material
- Crystal
- Item
- Kitchen Accessories
- Pattern
- Geometric
- Set
- Yes
- Mount Type
- Free Standing
- Color
- Clear, Gold
Dimensions
- Set Size
- 2
- Depth
- 2 in
- Width
- 2 in
- Length
- 5 in
Description
The set of two clear and gold crystal geometric pepper shakers brings a touch of elegance to your dining experience. Crafted from stunning crystal, these shakers feature a modern rectangular shape that complements any table setting. The clear and gold color combination enhances their luxurious appeal, making them not just functional but also a stylish decor piece. Perfect for elevating your kitchen accessory collection, these shakers allow for easy seasoning while adding a sophisticated flair to your meals. Their exquisite design ensures they will stand out, whether used daily or showcased during special occasions. Enjoy a blend of practicality and artful design with this set that transforms the way you serve spices. 5-inch h x 2-inch w x 2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.