Shop RESTAURANTWARE
Create Account
Fire Tek Ivory Plastic Flameless Pillar Candle - Real Wax, Programmable - 3in x 3in x 8in
- Mfr # RWT0608IV-1
- Zoro # G725030730
product price:Â
$
23.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0608IV-1
- Zoro #
- G725030730
- UPC #
- 810019000000
- Country of Origin
- China
Description
Set the mood at your table using our Fire Tek Ivory Plastic Flameless Pillar Candle. This flameless candle is made to mimic the glow of candlelight without the use of an actual flame. Crafted from high-quality paraffin wax and a plastic base, this flickering candle is designed for long-lasting use, unlike a traditional wax candle. With an ivory finish and sleek pillar shape, this flameless candle includes a flickering flame to imitate the movement of a wick flame. Perfect for restaurants, catered events, or home decor, these led pillar candles can be set to a remote to light up at your preferred time of day or night (SKU: RWT0610). Equipped with a simple on and off button located at the base, this led pillar candle is easy to use. For an added layer of protection against scratches and dents, these flickering candles are wrapped in plastic. Measuring 3 inches in width and 8 inches in height, this led pillar candle available in a 1 count box. Batteries not included. Remote control is available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.