Fire Tek White Plastic Flameless Pillar Candle - Real Wax, Programmable - 3in x 3in x 5in
- Mfr # RWT0605W-1
- Zoro # G425023285
product price:Â
$
20.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0605W-1
- Zoro #
- G425023285
- UPC #
- 810019000000
- Country of Origin
- China
Description
Give a warm glow to your venues and foodservice establishments with our Fire Tek White Plastic Flameless Pillar Candle. Made with a white wax exterior, this flameless pillar candle looks like an authentic candle to add a touch of elegance to any setting. Perfect for lighting tables, this battery candle can be placed near flammable objects. This faux candle can be programmed with a remote to turn on at a certain time every day and can be set to last 2, 4, 6, or 8 hours. The simple on and off button on the plastic base of this candle with timer makes it easy to use for a quick setup. Featuring an led flickering flame, this artificial candle will not blow out if placed outside during a windy day. This led candle is cordless and runs on 3 AAA batteries, making it easy to place anywhere. Measuring 3 inches wide and 5 inches tall, this battery-operated candle is sold in a 1 count box. Batteries not included. Remote control (SKU: RWT0610) is available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.