Coco Casa Handmade Wood Dough Bowl Candle - Lavender - 17 3/4in x 5 1/2in x 2in
- Mfr # RWB0712BR-1
- Zoro # G725036381
product price:Â
$
61.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWB0712BR-1
- Zoro #
- G725036381
- UPC #
- 840126000000
- Country of Origin
- Viet Nam
Description
Perfectly blend tradition and style with our Coco Casa Handmade Wood Dough Bowl Candle. This wood dough bowl candle is handcrafted, giving it a unique touch. Infused with a soothing lavender fragrance, this dough bowl candle creates a serene ambiance for your customers. The double wax blend of this candle, a harmonious combination of soy and coconut wax, ensures a cleaner and longer burn, lasting up to 20 hours. This candle is hand-poured into a wooden bowl that not only acts as a sustainable holder but also reduces waste, diligently addressing eco-concerns. With 5 wooden wicks, this bread bowl candle provides a multi-point light source, enhancing the aesthetic appeal of your space. This wooden bowl candle is zinc-free, phthalate-free, commercially compostable, and biodegradable, ensuring a safe and healthy environment for your customers. Once this candle is fully used, the wooden bowl can be reused, further minimizing waste. Measuring 17.75 inches in length by 5.5 inches in width by 2 inches in height, this candle in a wooden bowl can comfortably fit on tables or counters. Sold in a 1 count box. This item will only degrade outside of the traditional solid waste stream.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.