Fire Tek White Plastic Flameless Pillar Candle - Real Wax, Programmable - 3in x 3in x 7in
- Mfr # RWT0607W-1
- Zoro # G925029596
product price:Â
$
22.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0607W-1
- Zoro #
- G925029596
- UPC #
- 810019000000
- Country of Origin
- China
Description
Upgrade the lighting at your establishment with our Fire Tek White Plastic Flameless Pillar Candle. The exterior of this artificial candle is made with white wax to make it appear as an authentic candle. Equipped with a timer, this faux candle can be programmed with a remote to turn on and off at your preferred time of day and can be set to last 2, 4, 6, or 8 hours. With a simple on and off button on the plastic base, this flameless candle with timer is designed to be fast and easy to use. The LED flame of this remote control candle flickers to showcase a glowing, dancing light to charm your customers. This flickering LED candle requires 3 AAA batteries to operate. Measuring 3 inches in width by 7 inches in height, this battery operated pillar candle is sold in a 1 count box. Batteries not included. Remote control (SKU: RWT0610) is available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.