Shop RESTAURANTWARE
Create Account
Foil Lux 10 oz Square Purple Aluminum Baking Cup - 4 1/4in x 4 1/4in x 1 1/2in, 100PK
- Mfr # RWM0091PP
- Zoro # G225029586
product price:Â
$
124.99
/pk of 100, $1.25/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWM0091PP
- Zoro #
- G225029586
- UPC #
- 810019000000
- Country of Origin
- China
Description
Serve coconut flans and small souffles using our Foil Lux 10-ounce Square Purple Aluminum Baking Cups. These aluminum cupcake cups are freezer-safe and oven-safe up to 500 F, making preparation of your desserts in hot or cold temperatures a breeze. With a grease-resistant construction, these aluminum cupcake cups ensure an easy lift for all kinds of baked goods without messy oil spills. These colorful baking cups are disposable to ensure a convenient cleanup for any delivery or catering service. Pair these baking cups with our Foil Lux plastic flat or dome lids (SKUs: RWM0092C or RWM0093C) for your delivery orders. Featuring a stylish design and a bold purple finish, these aluminum baking cups provide a unique touch to the most elaborate creations. With a flat bottom, these dessert containers ensure even baking or cooling. Measuring 4.25 inches in length by 4.25 inches in width by 1.5 inches in height, these lime green square baking cups can hold up to 10 ounces of cake batter. Sold in a 100 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.