Pastry Tek Square Metallic Silver Cardboard Cake Drum Board - Covered Edge - 8in x 8in x 1/2in
- Mfr # RWA0515S
- Zoro # G125030644
product price:Â
$
8.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0515S
- Zoro #
- G125030644
- UPC #
- 810019000000
- Country of Origin
- China
Description
Impress your customers with the Pastry Tek Square Metallic Silver Cardboard Cake Drum Board. The thick corrugated cardboard construction of this cake mounting board provides a sturdy base that can support even the heaviest of cakes without bending. To prevent grease from seeping through, this cake display board is grease-resistant for a pristine cake presentation. This cake drum has a metallic silver finish with covered edges and gives an eye-catching sheen that will make any cake stand out. The square shape of this thick cake base is a practical and contemporary choice, providing a stable and even surface that complements modern cake designs and facilitates easy cake assembly for professional presentations. For swift cleanup, this cake base is disposable. This cake board measures 8 inches in length by 8 inches in width by 0.5 inches in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.