Shop RESTAURANTWARE
Create Account
Fresh Hero Stainless Steel Chamber Vacuum Packaging Machine - 10 1/4in Seal Bar, Oil Pump
- Mfr # RWM0156S
- Zoro # G925029480
product price:Â
$
2,268.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWM0156S
- Zoro #
- G925029480
- UPC #
- 840126000000
- Country of Origin
- China
Description
Reduce food waste at your establishment with our Fresh Hero Stainless Steel Chamber Vacuum Packaging Machine. Featuring a removable 10.25-inch seal bar, this vacuum packing machine allows you to tightly seal our matching Fresh Hero vacuum packaging bags to keep food fresh for a long time. With an oil pump, this chamber vacuum sealer won't make loud noises while in use, keeping patrons from hearing the sealing process. The control panel of this food vacuum is easy to use, so you can seal food up in no time. Designed with a transparent lid, this food saver vacuum sealer allows you to make sure your ingredients are properly packaged while the machine is in operation. With a stainless steel body, this food sealer is strong and sturdy, making it great for long-lasting use. The NEMA 5-15P plug and 120 voltage of this vacuum packaging machine are compatible with standard U.S. power outlets. Plus, it has a horsepower of 0.25 HP to quickly remove air from packages. This vacuum food sealer measures 19 inches long by 13 inches wide by 11.4 inches tall. Sold in a 1 count box. Fresh Hero vacuum packaging bags are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.