Fresh Hero Stainless Steel Chamber Vacuum Packaging Machine - 16in Seal Bar, Oil Pump
- Mfr # RWM0158S
- Zoro # G425025142
product price:Â
$
4,502.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWM0158S
- Zoro #
- G425025142
- UPC #
- 840126000000
- Country of Origin
- China
Description
Prepare your food for sous vide cooking with our Fresh Hero Stainless Steel Chamber Vacuum Packaging Machine. Designed with a removable 16-inch seal bar, this vacuum food sealer removes up to 95% of air from food wrapped in our compatible Fresh Hero vacuum packaging bags. The oil pump of this vacuum sealing machine keeps the machine quiet when operating during service hours. With a built-in control panel, this food sealer machine is easy to use and allows you to seal in various foods without a hassle. Featuring a transparent lid, this commercial vacuum sealer allows you to check that food is being packaged properly. Built with a stainless steel body, this commercial vacuum cleaner is strong and sturdy to withstand constant uses over many years. Constructed with 120V and a NEMA 5-15P plug, this vacuum sealer matches standard U.S. power outlets. This chamber vacuum sealer measures 22.3 inches long by 19.5 inches wide by 19 inches tall and has 1 1/2 HP. Sold in a 1 count box. Fresh Hero vacuum packaging bags are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.