Futura 51 oz Silver Plastic Tamper-Evident 6-Compartment Container -Clear Lid, Microwavable, 100PK
- Mfr # RWP0807S
- Zoro # G225030018
product price:Â
$
238.99
/pk of 100, $2.39/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0807S
- Zoro #
- G225030018
- UPC #
- 840126000000
- Country of Origin
- China
Description
Provide more space for sides or snacks with our Futura 51-ounce Silver Plastic Tamper-Evident 6-Compartment Containers. These 6-compartment containers provide space for entrees alongside side dishes or condiments. Constructed with a tamper-evident seal, these take out boxes have a break tab to prevent accidental openings by alerting customers when orders have already been unsealed. These food containers with lids create an airtight seal to keep meals secure and fresh during transport. Allowing customers an easy way to reheat foods, these disposable containers are microwavable. Crafted from PP plastic, these BPA-free take out containers are recyclable to reduce your establishment's carbon footprint. These plastic food containers feature a unique silver finish to create a one-of-a-kind look for your carry out or delivery orders and improve customers' experience. With a total measurement of 10.5 inches in length by 7.75 inches in width by 2.25 inches in height, these tamper-evident containers hold up to 51 ounces. The larger compartment measures about 16.9 ounces, while the two medium compartments can hold approximately 8.5 ounces each. The three smaller compartments have a capacity of approximately 6.8 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.