German Standard Stainless Steel Square-Faced Potato / Bean Masher - 11in
- Mfr # RWT1502S
- Zoro # G825026374
product price:Â
$
19.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1502S
- Zoro #
- G825026374
- UPC #
- 840126000000
- Country of Origin
- China
Description
Unleash your culinary skills with our German Standard Stainless Steel Square-Faced Potato / Bean Masher. This bean masher is expertly designed with a square-shaped face for efficiently mashing and breaking down cooked beans, potatoes, or other soft foods. The wire design of this food masher enables thorough mashing of ingredients while minimizing effort and effortlessly achieving the desired texture. This mashed potato tool has an ergonomic handle for a secure grip and reduced hand fatigue during prolonged use. Crafted from durable stainless steel, this potato masher can withstand frequent use and ensures long-lasting performance in your kitchen. With a built-in eyelet hook, this stainless steel potato masher is easy to store when not in use. To provide a quick and efficient cleanup after every use, this stainless steel bean masher is dishwasher-safe. This metal bean masher measures 11 inches in length by 4.3 inches in width by 2.3 inches in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.