Handy Tek 1.5 qt Gray Plastic Paint Tray - 14in x 7in x 2 1/2in, 96PK
- Mfr # RWT2132GR-MC
- Zoro # G225037703
product price:Â
$
723.99
/pk of 96, $7.54/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT2132GR-MC
- Zoro #
- G225037703
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enhance your painting projects with our Handy Tek 1.5-quart Gray Plastic Paint Tray. This durable and reusable plastic paint tray is designed for multiple uses, making it an effective choice for any painting endeavor. Featuring a deep-groove design, this gray roller paint tray increases rigidity and provides better paint loading, ensuring a smooth and even application. With curved edges, this deep well paint tray allows for maximum paint pickup in corners, reducing waste and improving coverage. A ribbed bottom helps this paint application tray evenly distribute paint on roller covers, minimizing drips and ensuring a consistent coat. Plus, the tray includes a rest area to cradle your roller frame between uses. Measuring 13.9 inches in length by 6.89 inches in width by 2.48 inches in height, this tray offers a generous capacity of 49.35 ounces. Sold in a 96 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.