Handy Tek Blue Heavy-Duty Tape Dispenser Gun - 3in
- Mfr # RWT1327BL-1
- Zoro # G725029635
product price:Â
$
16.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1327BL-1
- Zoro #
- G725029635
- UPC #
- 840126000000
- Country of Origin
- China
Description
Revolutionize your packing process with our Handy Tek Blue Heavy-Duty Tape Dispenser Gun. Constructed with a premium rubber handle and an ergonomic pistol grip, this iron tape dispenser provides a secure grip and lessens fatigue during long-term operation. This packaging tape dispenser simplifies your packing tasks by handling up to 3-inch tape width and featuring an effortless-to-load mechanism. Integrated with a smoothing roller, this packaging tape dispenser ensures a flawless and neat cut every time you use it. The modifiable tension knob on this tape gun is readily attuned to your distinctive needs, offering you complete authority over your package sealing strength. With dimensions of 10.2 inches in length by 3.5 inches in width by 4.1 inches in height, this functional blue handheld tape dispenser effortlessly combines style and space-efficient storage. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.