Shop RESTAURANTWARE
Create Account
Handy Tek Clear Plastic Paint Pail Liner - Fits 0.5 gal Paint Pail - 7 3/4in x 7in x 6 1/2in, 5PK
- Mfr # RWT2141C
- Zoro # G025037897
product price:Â
$
8.55
/pk of 5, $1.71/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2141C
- Zoro #
- G025037897
- UPC #
- 840126000000
- Country of Origin
- China
Description
Ensure a tidy painting experience with our Handy Tek Clear Plastic Paint Pail Liners. These pail inserts are specifically designed to fit securely inside the Handy Tek Paint Bucket (SKU: RWT2135GR), making painting projects cleaner and more efficient. With these disposable pail liners, cleanup is a breeze, just remove and discard them after use to eliminate scrubbing. Made from tear-resistant material, these paint pail liners are durable enough to hold paint without leaking or tearing, ensuring a smooth painting process. Use these liners during apartment turnovers or large property repaints to stay efficient. Each of these paint can liners boasts a capacity of 2.35 quarts and measures 7.64 inches in length by 6.89 inches in width by 6.54 inches in height. Sold in a 5 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.