Handy Tek Clear Plastic Paint Tray Liner - Fits 1.5 qt Paint Tray - 13 3/4inx6 3/4inx2 1/4in, 5PK
- Mfr # RWT2138C
- Zoro # G625033381
product price:Â
$
5.35
/pk of 5, $1.07/ea
Sold in multiples of 2Â pks for
$10.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT2138C
- Zoro #
- G625033381
- UPC #
- 840126000000
- Country of Origin
- China
Description
Ensure a flawless painting experience with our Handy Tek Clear Plastic Paint Tray Liners. These painting tray inserts make painting easier, cleaner, and more efficient by fitting securely into the Handy Tek paint tray (SKU: RWT2132GR), stopping slipping or shifting during use. These plastic paint trays are ideal for multi-room renovations where consistent performance is needed across spaces. Crafted from tear-resistant material, these paint tray liners hold paint securely without leaking or tearing, even under heavy use. Cleanup is a breeze with these disposable paint liners, simply remove and toss them after use to save time and reduce mess. Each paint roller tray liner has a capacity of 1.54 quarts, and measures 13.78 inches in length by 6.69 inches in width by 2.36 inches in height. Sold in a 5 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.