Shop RESTAURANTWARE
Create Account
Handy Tek Jumbo Mini Roller Frame - Soft Grip Handle - 4in, 48PK
- Mfr # RWT2124B-MC
- Zoro # G025028444
product price:Â
$
188.99
/pk of 48, $3.94/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT2124B-MC
- Zoro #
- G025028444
- UPC #
- 840126000000
- Country of Origin
- China
Description
Transform your painting experience with our Handy Tek Jumbo Mini Roller Frame. This durable roller frame features a plastic cage that securely holds roller covers in place, ensuring stability and smooth rotation for flawless paint application. Pair this handy coating tool frame with 4-inch roller covers featuring a 0.75-inch core diameter for controlled application. Its threaded end securely attaches to a compatible extension pole, enabling effortless coverage across walls, ceilings, and hard-to-reach areas. The metal flanges on this paint handle frame reduce friction and enhance rolling efficiency, allowing the roller to glide smoothly across surfaces. Designed with an ergonomic rubber grip, this painting roller frame offers a soft, slip-resistant handle and a textured thumb area, providing comfort and control while minimizing hand fatigue during extended use. This roller holder measures 10.63 inches in length by 4.53 inches in width by 1.26 inches in height. Sold in a 48 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.