Handy Tek Smooth Roller Frame - Heavy Duty, Soft Grip Handle - 9in, 24PK
- Mfr # RWT2158B-MC
- Zoro # G225026158
product price:Â
$
256.99
/pk of 24, $10.71/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT2158B-MC
- Zoro #
- G225026158
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your painting projects with our Handy Tek Smooth Roller Frame, designed to provide a seamless and efficient painting experience. This roller frame features enclosed bearings, ensuring smooth rolling with minimal friction and noise, making it the ideal paint handle frame for any task. Pair this painting roller frame with Handy Tek roller covers and an extension pole for smooth coverage across walls, ceilings, and hard-to-reach areas in restaurants or cafes. Crafted with a heavy-duty 5-wire chrome-plated cage, this roller holder securely grips roller covers, resisting rust and bending even after multiple uses. The soft rubber grip handle of this coating tool frame offers exceptional comfort, allowing for better control and reduced fatigue during extended painting sessions. Measuring 15.55 inches in length by 10.04 inches in width by 1.58 inches in height, this roller frame is built for versatile use. Sold in a 24 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.