Hi Tek 7 qt Electric Stand Mixer -includes Dough Hook, Whisk and Beater
- Mfr # RWT1045W
- Zoro # G625035699
product price:Â
$
1,058.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1045W
- Zoro #
- G625035699
- UPC #
- 840126000000
- Country of Origin
- China
Description
Make fresh pizza dough or delicious cake batter using our Hi Tek 7-Quart White Aluminum Electric Stand Mixer. This commercial stand mixer comes with three attachments to best fit your cooking needs: dough hook, whisk, and beater. Designed with non-slip feet, this 7-quart stand mixer securely stays in place even during high-volume operation. This electric mixer with bowl can be adjusted to speeds ranging from 75 to 660 rpm so you don't have to worry about mixing ingredients by hand. Made from cast aluminum with a stainless steel bowl, this electric stand mixer is durable for long-term use at your bakery or restaurant. Featuring a 110V/60Hz construction and NEMA 5-15 plug, this stand mixer reliably works with standard U.S. outlets. This electric food mixer has a classic white finish and measures 16.25 inches in length by 9 inches in width by 16.5 inches in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.