Hi Tek 11 qt Planetary Stand Mixer -includes Dough Hook, Whisk and Beater, with Safety Guard
- Mfr # RWT1043S
- Zoro # G525025073
product price:Â
$
1,995.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1043S
- Zoro #
- G525025073
- UPC #
- 840126000000
- Country of Origin
- China
Description
Easily mix ingredients hands-free using our Hi Tek 11-Quart Silver Aluminum Planetary Stand Mixer. For easy mixing, this stand mixer comes with three attachments including a dough hook, a whisk, and a beater. Equipped with a safety guard, this food mixer helps avoid accidents while in use. With 3 speed settings, this planetary stand mixer allows you to incorporate your ingredients without the strain of mixing by hand. This silver planetary stand mixer has a single motor that moves around the bowl at 108, 195, or 355 rpm to efficiently mix and fit all of your prepping needs. This stand-up mixer is constructed with rubber feet to avoid slipping while in use during busy shifts at your foodservice establishment. Made from a cast aluminum base and a stainless steel bowl, this silver stand mixer is long-lasting and durable to withstand rigorous operation. Featuring a 110V/60Hz construction and a NEMA 5-15 plug, this stand mixer with bowl reliably works with standard U.S. outlets. This 11-quart commercial stand mixer measures 15.75 inches long by 15.75 inches wide by 24 inches tall. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.