Hi Tek 8 oz Red Stainless Steel Popcorn Machine
- Mfr # RWT1015R
- Zoro # G925030509
product price:Â
$
889.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1015R
- Zoro #
- G925030509
- UPC #
- 840126000000
- Country of Origin
- China
Description
Pop fresh popcorn with our Hi Tek 8-ounce Red Stainless Steel Popcorn Machine. This red popcorn maker machine features an 8-ounce kettle that heats quickly, making up to 165 ounces of popcorn per hour. The 3-switch operation of this popcorn machine allows for simple and efficient operation at carnivals, sporting events, or catered events. Equipped with a heating warming deck, this popcorn maker keeps ready-to-serve popcorn fresh and warm. This popcorn popper machine features 2 doors for independent opening and closing, making scooping popcorn quick and convenient. Made from stainless steel, this popcorn maker's non-stick kettle is perfect for serving popcorn at your events. With tempered glass, this popcorn machine is specially engineered to withstand high heat. This popcorn maker's warmer bulb keeps popcorn fresh and warm while illuminating the cabinet to attract guests with a vibrant display. To prevent the unit from slipping during use, this popcorn machine is made with rubber feet. Securely attach this popcorn maker to its coordinating popcorn machine cart to easily maneuver it (SKU: RWT1016R). Rated for 120V, this red popcorn maker is designed to work with standard U.S. power outlets and includes a NEMA 5-15P plug. This popcorn popper measures 22 inches in length by 16.5 inches in width by 30 inches in height. Sold in a 1 count box. Popcorn cart available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.