Hi Tek Stainless Steel Hot Dog Roller Grill Warmer - Fits 24, Curved Glass, Sneeze Guard
- Mfr # RWT1007S
- Zoro # G225033064
product price:Â
$
487.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1007S
- Zoro #
- G225033064
- UPC #
- 840126000000
- Country of Origin
- China
Description
Easily grill and serve guests snacks with our Hi Tek Stainless Steel Hot Dog Roller Grill Warmer. This hot dog roller features 9 rollers to conveniently hold up to 24 hot dogs. To avoid food contamination, this hot dog warmer has a curved glass sneeze guard. With dual temperature controls that reach up to 482F, this hot dog roller grill allows for independent front and rear operation. This hot dog roller machine is constructed with anti-slip rubber feet to prevent any movement while in use. To easily clean up after serving large crowds, this 24-hot dog grill features a removable drip tray. Equipped with 110V/1080W construction and a NEMA 5-15P plug, this hot dog grill reliably works with standard U.S. outlets. This hot dog warmer machine measures 23 inches in length by 16.4 inches in width by 16 inches in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.