Hi Tek 3.5 qt Stainless Steel Warmer - with Spout, Pump
- Mfr # RWT1021S
- Zoro # G825037387
product price:Â
$
431.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1021S
- Zoro #
- G825037387
- UPC #
- 840126000000
- Country of Origin
- China
Description
Warm your sauces and condiments with our Hi Tek 3.5 qt Stainless Steel Warmer. With a convenient spout and pump, this sauce dispenser allows you to easily dish out pre-portioned servings of heated sauces. This stainless steel condiment pump features seven temperature settings, so your sauces will always be at precisely the right temperature for serving. For your convenience, this heated sauce dispenser pump accepts #10 cans and 3.5 qt. bain marie pots, making refilling with saucea simple matter. This sauce dispenser features an ergonomic pump for easy and consistent distribution of portions. With a 550W function, you don't have to worry about this condiment dispenser not having sufficient power to get the job done effectively. This nacho cheese dispenser has a very simple operation, for ease of use; there are only two controls: a power switch and a temperature dial. With consistent portion sizes, this popcorn butter dispenser allows for regulated serving of sauce portions, with greater consistency than ladling them out. This condiment pump is made from premium stainless steel, to ensure maximum durability and a long lifespan. Featuring a 120V construction, this heated condiment pump is rated for standard U.S. outlets. Comes with a NEMA 5-15P plug. This sauce dispenser pump measures 13.25 inches long by 7.75 inches wide by 15.5 inches tall. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.