Hip 2 Be Square 12oz White and Taupe Paper Hot/Cold Drinking Cup, Single Wall, 3 1/4inx3 1/4, 25PK
- Mfr # RWA1105WSD-25
- Zoro # G325030239
product price:Â
$
11.15
/pk of 25, $0.45/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA1105WSD-25
- Zoro #
- G325030239
- UPC #
- 840126000000
- Country of Origin
- China
Description
Don't worry about not having enough of your favorite hot or cold teas and coffees with our Hip 2 Be Square 12-Ounce White and Taupe Paper Hot / Cold Drinking Cup. These 12-ounce hot cups have a large capacity while also being conveniently versatile for all kinds of beverages. The double PE lining in these paper hot cups minimizes the risk of any potential spills or leaks. With a modern square design, these paper coffee cups add a unique flair to your party, catered event, or concession stand. The single-wall construction in these paper cups for cold drinks is built for comfortable grip security. These disposable coffee cups are also recyclable to encourage eco-friendly disposal at your event or establishment. For a fun addition to your event or food service establishment, these hot chocolate paper cups have an eye-catching "Hip 2 Be Square'' text on the bottom front for easy reading. These paper cups for hot drinks are stackable for worry-free storage. For a sophisticated touch, these tea paper cups are crafted with white and taupe-colored paper. These paper drinking cups are compatible with our Hip 2 Be Square lids available for worry-free transport (SKU: RWA1108B and RWA1109C). These paper cups measure 3.25 in length by 3.25 in width by 4.25 in height. Sold in a 500 count box. Hip 2 Be Square sippy cup lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.