Disposable Cold Cup, 7 oz, Clear, PK50

  • Mfr # TP7
  • Zoro # G4577104
product price: 
$
5.69
/pk of 50, $0.11/ea
Sold in multiples of 2 pks for $11.38

Key Features

Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TP7
Zoro #
G4577104
UPC #
-
Country of Origin
United States
Item
Cups
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Plastic
Type
Cold
Capacity
7 oz
Color
Clear
Fits Cup No.
DLR685, PL4N, PL4TSN
For Use With
Dart® Cup Company TP7
Weight
0.89 lbs
Bpi Certified
No
Number of Cups Included
50
Product Series
Ultra Clear
Compatible Manufacturer Lid Part Number
DLR685, PL4N, PL4TSN
Fsc Certified
No
Bio Based
No
Item
Cups
Compostable
No
Recyclable
Yes
Sfi Certified
No
Material
Polyethylene Terephthalate (PET)
Hot or Cold Cup
Cold Cup

Description

Dart® Ultra Clear PETE Cold Cups, 7 oz, Clear, 50/Sleeve


  • Crack-resistant.
  • Clear design allows for easy identification of contents.
  • Maintains taste and odor integrity.
  • Perfect for soda, juice or any other cold beverage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.