Shop RESTAURANTWARE
Create Account
Kitchen Tek 12 Pan - Bun / Sheet Pan Rack - End Load
- Mfr # RWT1069S
- Zoro # G725027747
product price:Â
$
307.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1069S
- Zoro #
- G725027747
- UPC #
- 840126000000
- Country of Origin
- China
Description
Conveniently load up numerous foods with our Kitchen Tek 12 Pan - Bun / Sheet Pan Rack. To avoid dropping food or messy spills while loading, this sheet pan rack is designed with an open-end loading style. With 5-inch ledge spacing, this bun pan rack easily holds up to 12 full-size pans or 24 half-size pans to store or serve large quantities of fare. For easy transportation, this baking tray rack is equipped with 2 locking and 2 non-locking casters. Crafted from 18-gauge aluminum, this end-load pan rack is durable to avoid rusting over time. This bun rack features a sleek silver finish, to complement your establishment's kitchen or storage supplies. For carrying a variety of foods, this full-height pan rack has a total capacity of approximately 375 pounds in total. This cookie sheet rack measures 26 inches in length by 20.25 inches in width by 69 inches in height. This silver sheet pan rack is shipped unassembled. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.