Shop RESTAURANTWARE
Create Account
Kitchen Tek 16-Gauge 304 Stainless Steel Commercial Work Table - Medium Duty, Galvanized Legs,
- Mfr # RWT1052S
- Zoro # G925036952
product price:Â
$
694.99
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
- RWT1052S
- Zoro #
- G925036952
- UPC #
- 840126000000
- Country of Origin
- China
Description
Create more counter space with our Kitchen Tek 16-Gauge 304 Stainless Steel Commercial Work Table. Designed with galvanized legs and an undershelf, this stainless steel work table is tough against damage and corrosion. Not to mention, the undershelf of this work prep table holds up to 360 pounds for staking a large amount of bowls or baking trays. With adjustable feet, this meal kitchen prep table can be raised or lowered 3 to 4 centimeters. The top shelf of this kitchen work table holds up to 580 pounds of equipment. Made from 304 stainless steel, this commercial work table is strong and sturdy, which will make it last for a very long time. For fast and simple assembly, this industrial stainless steel table includes a wrench and a set of screws. Featuring a top shelf that has a 16-gauge thickness and a bottom shelf with an 18-gauge thickness, this metal table measures 24 inches wide by 60 inches long and 34 inches tall. Sold in a 1 count box.