Kitchen Tek 18-Gauge 304 Stainless Steel Commercial Work Table - Heavy Duty, Galvanized Legs,
- Mfr # RWT1056S
- Zoro # G925032909
product price:Â
$
367.99
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
- RWT1056S
- Zoro #
- G925032909
- UPC #
- 840126000000
- Country of Origin
- China
Description
Roll out dough on our Kitchen Tek 18-Gauge 304 Stainless Steel Commercial Work Table. The galvanized legs and undershelf of this food prep table avoid corroding, making them perfect for kitchens with a lot of steam during service hours. This commercial restaurant table's undershelf holds up to 320 pounds of stacked containers. The topshelf of this counter height prep table holds up to 430 pounds of meat or other ingredients. To easily meet code requirements, this steel work table can adjust 3 to 4 centimeters. For easy and fast assembly, this commercial work table comes with a wrench and a set of screws. With a top shelf that has a 18-gauge thickness, this metal work table measures 24 inches wide by 36 inches long and 34 inches tall. Sold in a 1 count box.