Shop RESTAURANTWARE
Create Account
Kitchen Tek 16-Gauge 304 Stainless Steel Commercial Work Table - Medium Duty, Galvanized Legs,
- Mfr # RWT1053S
- Zoro # G225038083
product price:Â
$
663.99
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
- RWT1053S
- Zoro #
- G225038083
- UPC #
- 840126000000
- Country of Origin
- China
Description
Place pizza ovens, coffee makers, and more on our Kitchen Tek 16-Gauge 304 Stainless Steel Commercial Work Table. Featuring galvanized legs and an undershelf, this kitchen work table avoids corrosion for mixing batters or making shakes. Holding up to 370 pounds, the undershelf of this commercial work table can hold bulk amounts of food. Great for holding multiple stock pots, the top shelf of this industrial stainless steel table holds up to 600 pounds. The legs of these stainless steel tables are adjustable by 3 to 4 centimeters to meet code requirements. Constructed from 304 stainless steel, this commercial kitchen prep table is strong and sturdy for long-lasting use. For quick assembly, this meal kitchen prep table comes with a wrench and a set of screws. Designed with a top shelf that has a 16-gauge thickness and a bottom shelf that has an 18-gauge thickness, this stainless steel table measures 30 inches wide by 48 inches long and 34 inches tall. Sold in a 1 count box.