Shop RESTAURANTWARE
Create Account
Kitchen Tek 18-Gauge 304 Stainless Steel Commercial Work Table - Heavy Duty, Galvanized Legs,
- Mfr # RWT1059S
- Zoro # G225029104
product price:Â
$
500.99
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
- RWT1059S
- Zoro #
- G225029104
- UPC #
- 840126000000
- Country of Origin
- China
Description
Conveniently prep food with our Kitchen Tek 18-Gauge 304 Stainless Steel Commercial Work Table. Featuring a galvanized undershelf and legs, this stainless steel table allows for long-term use without corroding. This commercial stainless steel work table's undershelf is equipped to hold up to 370 pounds for extra storage in your kitchen without taking up counter space. With adjustable bullet feet, this commercial work table's undershelf can be moved to comply with code restrictions. This restaurant work table has an 18-gauge top shelf that is constructed from 304 stainless steel that is easy to clean after prepping ingredients. The top shelf of this stainless steel prep table is fit to hold up to 500 pounds for high-volume use at your foodservice establishment. Including a wrench and screws, this work table with undershelf is simple to assemble for immediate use. When assembled, this commercial work table measures 30 inches wide by 48 inches long by 34 inches tall.