Shop RESTAURANTWARE
Create Account
Kitchen Tek 18-Gauge 304 Stainless Steel Commercial Work Table - Heavy Duty, Galvanized Legs,
- Mfr # RWT1060S
- Zoro # G425032485
product price:Â
$
599.99
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
- RWT1060S
- Zoro #
- G425032485
- UPC #
- 840126000000
- Country of Origin
- China
Description
Prep and store ingredients with our Kitchen Tek 18-Gauge 304 Stainless Steel Commercial Work Table. This stainless steel prep table is constructed with galvanized legs and a galvanized undershelf, eliminating the worry of corroding. The undershelf of this restaurant work table is perfect for storing containers of ingredients up to 390 pounds. Featuring bullet feet, this commercial work table lets you adjust the position of the undershelf to fit code regulations. This stainless steel table provides an 18-gauge top shelf made from 304 stainless steel for long-lasting use. This commercial stainless steel work table's top shelf is easy to clean and can withstand up to 520 pounds for food prep or storage. This work table with undershelf ships unassembled with a wrench and screws for a simple set up process. This stainless steel work table measures 30 inches in width by 60 inches in length by 34 inches in height. Sold in a 1 count box.