Kitchen Tek 18-Gauge 430 Stainless Steel Microwave Shelf - Heavy Duty - 18in x 24in
- Mfr # RWT1084S
- Zoro # G225033125
product price:Â
$
207.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1084S
- Zoro #
- G225033125
- UPC #
- 840126000000
- Country of Origin
- China
Description
Keep your plates, equipment, or ingredients within easy reach using our Kitchen Tek 18-Gauge 430 Stainless Steel Microwave Shelf. More than just a microwave shelf, this durable stainless steel kitchen shelf holds up to 185 pounds to effortlessly fit all of your supplies while maintaining a long-lasting appearance. This kitchen shelf endures warm or cold temperatures, making it ideal to place anywhere in your establishment. This 18-gauge kitchen microwave shelf has an easy-to-clean design to prevent time-consuming and stressful residue. For extra stability, this stainless kitchen shelf has welded support brackets to attach to any wall in your food prep area. With a silver finish, this stainless shelf has a polished look to match your overall kitchen composition. This stainless steel shelf measures 24 inches in length by 18 inches in width by 10 inches in height. Sold in 1 count box. Installation hardware not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.