Kitchen tek Black Compact Digital Folding Probe Thermometer - Waterproof - 4 1/2in
- Mfr # RWT0857
- Zoro # G725036909
product price:Â
$
35.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0857
- Zoro #
- G725036909
- UPC #
- 840126000000
- Country of Origin
- China
Description
Accurately cook food with our Kitchen Tek Black Compact Digital Folding Probe Thermometer. Equipped with a stainless steel folding probe, this meat thermometer can be easily inserted into turkeys and hams. This kitchen thermometer can be turned on by unfolding the probe and turned off by folding the probe back in. This thermometer can read measurements from -58F to 572F. Plus, this probe thermometer is waterproof for measuring the temperature of liquids. Built with an ABS plastic case, this waterproof meat thermometer is heat-resistant for measuring food while cooking. Designed with a digital display, this kitchen thermometer quickly displays Celsius or Fahrenheit temperatures in 3 to 4 seconds. The digital display of this instant thermometer has a backlight button to increase the brightness of the display. To calibrate the thermometer, use the calibrating button for precise readings. The HOLD button of this digital cooking thermometer displays the saved minimum and maximum temperatures. With a hanging hole and magnet on the back, this meat probe can be easily stored on a magnetic surface or hanging hook. This restaurant thermometer has a black finish to match existing kitchen equipment. Measuring 6 inches long by 1.5 inches wide by 0.6 inches tall, this instant thermometer's probe is 4.5 inches in length. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.