Shop BLANCO
See all product information
Create Account
Wood Cutting Board (Diamond Single Bowl)
- Mfr # 440231
- Zoro # G322925200
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Material
Red Alder Wood
Depth
1.5 in
Length
11.25 in
Finish
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440231
- Zoro #
- G322925200
- UPC #
- 747943019927
- Country of Origin
- United States
- Item
- Cutting Board Sink Accessory
- Material
- Red Alder Wood
- Finish
- Wood
Dimensions
- Width
- 20 in
- Depth
- 1.5 in
- Length
- 11.25 in
Description
BLANCO's premium wood cutting boards are the ultimate in functional style. Create the perfect workstation by adding a cutting board to your sink, while accentuating its look with warm wood. The ultra-durable DIAMOND CUTTING BOARD is custom-designed to perfectly sit inside the sink's ledge so you can comfortably wash, dry, peel and chop at countertop height, making it easy to wipe the excess into the bowl below. Designed to make your kitchen life easier our cutting boards are made to stand up to whatever you're cutting, chopping, dicing and slicing, while preserving coveted counterspace. Bring your culinary experience to the next level.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.