Shop RESTAURANTWARE
Create Account
Kitchen Tek Black Steel Heavy-Dutyinduction Cooktop - 240V, 3500 Watts - 20in x 15in x 5 3/4in
- Mfr # RWT1958B
- Zoro # G925032114
product price:Â
$
355.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1958B
- Zoro #
- G925032114
- UPC #
- 840126000000
- Country of Origin
- China
Description
Upgrade your kitchen with our Kitchen Tek Black Steel Heavy-Duty Induction Cooktop. This induction cooktop features 240 volts and 3500 watts of heating power, and rapidly heating pans to speed up the cooking process in your restaurant, food truck, or catered event. This induction stove offers 10 temperature levels from 140F to 465F, catering to a wide range of cooking needs. Featuring 10 power levels for wattage, this portable induction stove provides precise control over energy output. Equipped with a sensor touch control panel, this portable induction cooktop lets you fine-tune the temperature and wattage and set a timer to track cooking cycles with precision. With an LED display, this commercial induction cooktop provides visibility of settings, making precise cooking effortless. Featuring an on and off button, this electric induction cooktop provides simple and intuitive power control, ensuring easy operation with just a single press. The lock function of this countertop induction cooktop helps avoid unintended use by securing the settings, ensuring that adjustments cannot be made accidentally. With a durable ceramic plate, this electric cooktop ensures even heat distribution and is easy to clean and maintain. Built with an exhaust vent, this electric induction stove helps effectively remove smoke, steam, and odors from the cooking area, ensuring a cleaner and more comfortable kitchen environment. Measuring 19.88 inches in length by 14.96 inches in width by 5.83 inches in height, this induction burner plugs into any 3-prong 15a and 240v outlet. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.