Kitchen tek Square Stainless Steel Heavy-Dutyinduction Cooktop - 120V, 1800 Watts - 18 1/2in x
- Mfr # RWT0093
- Zoro # G725034806
product price:Â
$
550.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0093
- Zoro #
- G725034806
- UPC #
- 735256000000
- Country of Origin
- China
Description
Safely and efficiently cook dishes using our Kitchen Tek Square Stainless Steel Heavy-Duty Induction Cooktop. Featuring 1800 watts of heating power, this induction burner evenly distributes heat to induction-ready cookware which allows you to quickly and consistently prepare delicious meals for patrons. The control panel of this countertop induction burner provides you with an easy way to adjust the temperature when cooking and set a timer to help keep track of foods while completing other kitchen tasks. This induction stove has a maximum weight capacity of 66 pounds and accommodates various cookware sizes and types. With an automatic pan detection system, this cooktop burner ensures that the proper pan or pot is on the unit to prevent serious accidents and reduce energy usage. This induction burner has a sleek and compact design, making it perfect for saving counter space and preparing meals at your cooking station, catered event, or food truck. Crafted from premium stainless steel, this heavy-duty induction cooktop burner is naturally durable and rust-resistant to endure everyday use. Measuring 18.5 inches in length by 14.5 inches in width by 5.75 inches in height, this countertop induction burner plugs into any 3-prong 15a, 120v outlet. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.