Kitchen Tek Stainless Steel 1/2 Size Long Steam Table Pan - 4inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1608S-1
- Zoro # G725034042
product price:Â
$
18.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1608S-1
- Zoro #
- G725034042
- UPC #
- 840126000000
- Country of Origin
- China
Description
Keep your kitchen running at peak efficiency with our Kitchen Tek Stainless Steel 1/2 Size Long Steam Table Pan. This hotel pan incorporates an anti-jam stacking lug for non-stick separation and rapid accessibility, making it ideal in a high-traffic kitchen. Constructed from 24 gauge stainless steel, this steam pan is durable and withstands frequent use in any commercial foodservice setup. This stainless steel pan can be paired with their matching lids (SKUs: RWT1617S-1 and RWT1625S-1) to ensure meals are safe from outside pollutants. Meeting the stringent NSF standards, this steam table pan meets the highest health and quality requirements for foodservice professionals. The 4-inch depth of this buffet pan allows for serving more voluminous options, such as thick stews and generous portions of side dishes. With its sturdy construction, this stainless steel catering pan is adept at serving both hot and cold foods. Engineered for oven use, this catering pan can withstand temperatures up to 1600F. This long table pan is freezer-safe, providing convenient storage for prepared meals. For simplified post-service cleanup, this stainless steel table pan is compatible with commercial dishwashers. This food pan measures 20.8 inches in length by 6.5 inches in width by 4 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.