Shop RESTAURANTWARE
Create Account
Kitchen Tek Stainless Steel 1/6 Size Steam Table Pan - 2 1/2inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1598S-1
- Zoro # G125032280
product price:Â
$
7.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1598S-1
- Zoro #
- G125032280
- UPC #
- 840126000000
- Country of Origin
- China
Description
Take your catering service to new heights with our Kitchen Tek Stainless Steel 1/6 Size Steam Table Pan. Designed with an anti-jam stacking lug, this hotel pan ensures convenient separation and lifting, optimizing kitchen workflows. Fashioned from 24 gauge stainless steel, this steam table pan is built to resist common wear and tear from frequent use in a bustling restaurant environment. Pair this buffet pan with compatible lids (SKUs: RWT1614S-1 and RWT1622S-1) to provide a snug fit and shield your food items. This steam pan conforms with NSF standards, signifying adherence to stringent safety and quality requirements in the foodservice industry. Featuring a 2 1/2 inch depth, this stainless steel pan is suited for smaller, bite-sized dishes, presenting them elegantly. With its sturdy construction, this metal buffet pan offers durability, ensuring it is ideal for serving a diverse range of hot and cold dishes. Engineered for oven use, the food steam table pan can withstand temperatures up to 1600F. This stainless steel catering pan is freezer-safe, providing convenient storage for prepared meals. For easy and efficient post-service cleanup, this catering pan is compatible with commercial dishwashers. This metal pan measures 6.9 inches in length by 6.4 inches in width by 2.5 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.