Kitchen Tek Stainless Steel 1/2 Size Steam Table Pan - 8inch Deep, Anti Jam, 24 Gauge, 6PK
- Mfr # RWT1590S
- Zoro # G825024578
product price:Â
$
187.99
/pk of 6, $31.33/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1590S
- Zoro #
- G825024578
- UPC #
- 840126000000
- Country of Origin
- China
Description
Upgrade your buffet setup with our Kitchen Tek Stainless Steel 1/2 Size Steam Table Pans. Engineered with convenient anti-jam lugs, these steam table pans ensure they separate without a hitch and facilitate easy lifting. Constructed from 24 gauge stainless steel, these hotel pans are robust and sturdy, making them ideal for rigorous use in your commercial kitchen. These buffet pans can be paired with its compatible lids (SKUs: RWT1611S and RWT1619S) to safeguard your food from contamination. Designed in strict accordance with NSF standards, these steam pans ensure a commitment to the rigorous protocols for the safety and quality of foodservice industry. With an 8-inch depth, these stainless steel pans expand your catering possibilities and make them ideal for serving large, layered dishes or a hefty serving of your signature sides. These catering pans are oven-safe for temperatures up to 1600F and offer versatility for a variety of cooking styles. To conveniently preserve your prepared meals for later use, these metal pans are freezer-safe. These metal buffet pans have a heavy-duty design and are suitable for serving hot and cold dishes. To facilitate a quick and easy cleanup, these durable pans can be used in a commercial dishwasher. These stainless steel catering pans measure 12.8 inches in length by 10.4 inches in width by 8 inches in depth. Sold in a 6 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.